Shop All Nightstands
Baxton Studio
Hartman Mid-Century Walnut Brown Finished Wood 2-Drawer Nightstand
Mfr # 193-11719-ZORO
Zoro # G904101527
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Bedroom
- Overall Width 19
- Includes One (1) Nightstand
- Weight 33.1
- Overall Height 22.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-11719-ZORO
- Zoro # G904101527
- UPC # 193271192458
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Overall Width | 19 |
Overall Height | 22.75 |
Overall Length | 16.25 |
Details
For Use With | Bedroom |
Includes | One (1) Nightstand |
Weight | 33.1 |
Color | Walnut Brown |
Material | MDF |
Description
Shape the layout of your bedroom with the refined, energetic style of the Hartman nightstand. Made in Malaysia, this nightstand exudes natural warmth with its walnut brown finished wood frame. Two drawers organize your nightly routine with plenty of space for bedside essentials. Requiring assembly, the Hartman exhibits a dynamic wood grain to convey a robust visual texture. With a sleek, streamlined design, the Hartman nightstand is a fantastic complement to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO Analogy® Series 18" Rocker Chair, 5th Grade - Adult - Navy Seat (ANROCK18)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- BAXTON STUDIO Mars Modern Greyish Beige King Size Headboard (134-7262)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- BAXTON STUDIO Frey White Upholstered Modern Nightstand (98-4825)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 1-Drawer Nightstand (152-9147)
- BAXTON STUDIO Marcin Contemporary Glam and Luxe White Finished Wood and Gold Metal 1-Drawer Nightstand (199-12008-ZORO)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 3-Drawer Nightstand with Rattan (201-12259)
- BAXTON STUDIO William Silver Metal 1-Drawer Nightstand (167-10707)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Drawer Nightstand (189-11578-ZORO)
- BAXTON STUDIO Victoria Matte Black 2 Storage Drawers Nightstand Bedside Table (116-6195)
- Baxton Studio Nightstands