Shop All Dining Room Chairs
Baxton Studio
Harland Mid-Century Modern Grey Faux Leather Upholstered and 2-Piece Wood Dining Chair Set
Mfr # Set of 2 188-11680-ZORO
Zoro # G203531674
product price: $238.99
/pr
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Faux Leather/MDF/PU Foam/Rubberwood
- Color Grey/Walnut Brown
- Length 21.9
- Weight 12.1
- Width 19.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # Set of 2 188-11680-ZORO
- Zoro # G203531674
- UPC # 193271191284
- Country of Origin Malaysia
- Category Dining Room Chairs
Dimensions
Length | 21.9 |
Width | 19.7 |
Overall Width | 19.7 |
Overall Height | 29.5 |
Overall Length | 21.9 |
Height | 29.5 |
Details
Material | Faux Leather/MDF/PU Foam/Rubberwood |
Color | Grey/Walnut Brown |
Weight | 12.1 |
Includes | Two (2) Dining Chairs |
Description
Bring retro-inspired design to your home with the stunning Harland dining chair. Made in Malaysia, the Harland features a walnut brown finished wood frame that projects visual warmth into any space. The plush cushion is padded with soft foam and upholstered in smooth faux leather for lavish comfort with every meal. Requiring assembly, the angled legs of the Harland extend to form ergonomic armrests for added comfort. Tasteful and comfortable, the Harland dining chair is sure to enhance any dining occasion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Shelf Organizer, 6inLx14-7/8inWx26inH (KCH-04370)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W, 59" L, 29.25" H, Glass Top, Clear (SK-TC-5049-W-GG)
- TRADEMARK FINE ART Lucia Heffernan 'Marie Catoinette' Canvas Art, 14x19 (IC00951-C1419GG)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- BAXTON STUDIO Devlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (168-10816)
- BAXTON STUDIO Farah Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Finished Metal Dining Chair Set PR (192-2PC-12059-ZORO)
- BAXTON STUDIO Darcell Modern Black Faux Leather Upholstered Dining Chair (146-8789)
- BAXTON STUDIO Louane French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12332)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- BAXTON STUDIO Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair (147-8331)
- Baxton Studio Dining Room Chairs