Shop All Nightstands
Baxton Studio
Hansel Modern 1-Drawer Dark Brown and Dark Grey Finished Nightstand
Mfr # 147-8258
Zoro # G2561429
product price: $47.99
/ea
$47.99
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
- Brand Baxton Studio
- MFR # 147-8258
- Zoro # G2561429
- UPC # 842507136895
- Country of Origin Malaysia
- Category Nightstands
Description
The handsome, minimalist Hansel 1-drawer nightstand will bring a striking presence to your bedside. The smooth, square silhouette is indicative of its modern and contemporary-inspired design. The Hansel's engineered wood frame is finished in a dark brown, with the face of its drawer finished in dark grey for a two-tone look. The nightstand features one pull-out drawer for bedside storage, and an open shelf space for added convenience. The silver, powder-coated finished drawer handle sharply complements the brown and grey finish of the Hansel. Add a smart, executive vibe to your bedroom or guest room with this nightstand. The Hansel requires assembly.
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
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- REGENCY Table Connector (Set of 2)- Black (BPTC2)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- BAXTON STUDIO Lina Hollywood Style Mirrored Three Drawer Nightstand Bedside Table (150-9183)
- BAXTON STUDIO Dauphine Oak and White Wash Distressed Finish Wood Nightstand (137-7577)
- BAXTON STUDIO Vanda Modern Two-Tone Walnut and Black Wood 1-Drawer Nightstand (138-7715)
- BAXTON STUDIO Tavita MidCentury Modern TwoTone Mint Green and Oak Brown Finished Wood 1Drawer Nightstand (222-12479-ZORO)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12139)
- BAXTON STUDIO Harlow Mid-century White and Walnut 1-drawer and 1-door Nightstand (121-6783)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- Baxton Studio Nightstands