Shop All Bed Frames
Baxton Studio
Hancock Mid-Century Charcoal Finished Wood and Synthetic Rattan Twin Size Daybed
Mfr # 195-11518-ZORO
Zoro # G104101662
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Charcoal
- Material Rubber Wood,MDF,Synthetic Rattan
- Overall Height 35.6
- Overall Width 78.3
- Overall Length 41.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 195-11518-ZORO
- Zoro # G104101662
- UPC # 193271182749
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 35.6 |
Overall Width | 78.3 |
Overall Length | 41.5 |
Details
Color | Black/Charcoal |
Material | Rubber Wood,MDF,Synthetic Rattan |
Weight Capacity | 74.9 |
Includes | One (1) Daybed |
For Use With | Kids Room |
Weight | 74.9 |
Description
The Hancock daybed rejuvenates your bedroom with a modern twist on classic design. Made in Malaysia, this bed is constructed from sturdy wood. Woven synthetic rattan exudes mid-century charm while creating a light, airy feel. Requiring assembly, the Hancock utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs add a refined touch, making the Hancock daybed a remarkable addition to any bedroom space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- UNCAGED ERGONOMICS Changedesk Tall Standing Desk Converter Ergonomic Desktop Riser (CDM-b)
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Black Wrinkle Finish and Graph Chalice Seat (40018BW019)
- BAXTON STUDIO Hampton Modern Light Beige Upholstered Full Size Bed (136-7448)
- BAXTON STUDIO Nami Modern Glam and Luxe Light Pink Velvet Fabric and Gold Finished Queen Size Platform Bed (174-11185-Zoro)
- BAXTON STUDIO Torino Solid Walnut Wood Open Frame Style King Size Platform Bed (138-7621)
- BAXTON STUDIO Milana Ash Walnut Wood 4-Drawer Full Size Platform Storage Bed (173-9422-10668)
- BAXTON STUDIO Duncan Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (181-11103-Zoro)
- BAXTON STUDIO Mara White Finished Wood Twin Size Daybed with Roll-Out Trundle Bed (158-9628)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed (213-11552-ZORO)
- Baxton Studio Beds and Mattresses