Shop All Desk Chairs
Baxton Studio
Hamilton Office Chair
Mfr # 107-5481
Zoro # G2574029
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Seat Material Leather
- Adjustable Swivel
- Style Office Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 107-5481
- Zoro # G2574029
- UPC # 847321027763
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Office Chair |
Seat Material | Leather |
Adjustable | Swivel |
Style | Office Chair |
Description
Take your home office to the next level with our Hamilton Office Chair. Featuring a distinguished contemporary walnut-and-black-leather design plus a chrome-plated steel base, the Hamilton combines discount and distinction. Adjustable height, 360-degree swivel and a magnificent headrest provide fabulous versatility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Vinyl/Metal (493P30)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- OSBORNE WOOD PRODUCTS 29 x 38 9/16 Large Pedestal Kit in Beech PK (1145BCH)
- BAXTON STUDIO Elia Acrylic Swivel Chair (42-3326)
- BAXTON STUDIO Savara Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office Chair (219-11908-ZORO)
- BAXTON STUDIO Ravenna Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office Chair (220-11972-ZORO)
- BAXTON STUDIO Julian Black Brown Faux Leather Club Chair With 360 Degree Swivel (50-3458)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- Baxton Studio Seating