Shop All Patio Side Tables
Baxton Studio
Hallie ModernAqua Finished Metal Outdoor Side Table
Mfr # 193-12113-ZORO
Zoro # G404101676
original price:
$47.05
new price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.3
- Includes One (1) Outdoor Side Table
- Overall Width 12.2
- Color Aqua
- Overall Length 12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-12113-ZORO
- Zoro # G404101676
- UPC # 193271217915
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Width | 12.2 |
Overall Length | 12.2 |
Overall Height | 18.3 |
Details
Weight | 5.3 |
Includes | One (1) Outdoor Side Table |
Color | Aqua |
For Use With | Outdoor |
Material | Metal |
Description
Add the finishing touch to your outdoor layout with the Hallie side table. Made in China, this table is constructed from solid metal featuring a cool aqua finish. A geometric cut-out design on the sides of the table presents a unique, graceful display while allowing light to pass easily through its frame. The Hallie will arrive fully assembled and utilizes a barrel shape for excellent stability. Whether used for outdoor decorations or snacks and drinks, the Hallie side table is a lovely accent to any patio or deck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Guide Bar and Chain Measuring Tool (556418)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- CHAPIN 1-3322-1 Locking Nuts For Chapin Sprayer (6-3322)
- MTD Deck-21 3 In 1 Sp (787-01871B-0638)
- BAXTON STUDIO Sadiya Modern Industrial Black Finished Metal Outdoor Side Table (206-12112)
- BAXTON STUDIO Branson ModernYellow Finished Metal Outdoor Side Table (193-12115-ZORO)
- BAXTON STUDIO Branson ModernBlue Finished Metal Outdoor Side Table (193-12116-ZORO)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- ADAMS Side Table Quik-Fold Cherry Red Rectangular Resin Folding Cherry Red (8510-26-3734)
- Baxton Studio Patio Side Tables