Shop All Living Room Sets
This Product is Discontinued
Baxton Studio
Haldis Modern Navy Blue Velvet Upholstered and Walnut Brown Finished Wood 2-Piece Lounge Set (Discontinued)
Mfr # 200-12447-ZORO
Zoro # G404101690
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 40.9
- Overall Length 37
- Color Navy Blue/Walnut Brown
- Material Fabric "Polyester 100%",Plywood,Foam
- Includes One (1) Chair; One (1) Footstool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 200-12447-ZORO
- Zoro # G404101690
- UPC # 193271256242
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Height | 40.9 |
Overall Length | 37 |
Overall Width | 26.8 |
Details
Color | Navy Blue/Walnut Brown |
Material | Fabric "Polyester 100%",Plywood,Foam |
Includes | One (1) Chair; One (1) Footstool |
Weight | 59.9 |
For Use With | Living Room |
Description
The inviting design of the Haldis chair and ottoman set gives your home a cozy spot to relax and take it easy. Made in China, this set includes one recliner chair and one ottoman made from sturdy wood and upholstered in luscious velvet fabric. The chair features reclining capability for maximum comfort while a convenient side pocket offers space for remotes, books, and more. Requiring assembly, the Haldis radiates contemporary personality with an elegant diamond-tufted design. A delightful and visually stunning addition, the Haldis chair and ottoman set enhances the modern interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Steel Teachers Desk, 60inW x 30inD, Gray Top with Black Frame (695632GY)
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- ONWARD 1 18 in Door Magnet, 2PK (47884V)
- BAXTON STUDIO Sorrento Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood 3-Piece Living Room Set (175-10977-10978-10979-Zoro)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- BAXTON STUDIO Bianca Mid-Century Modern Wood and Tan Faux Leather 2-Piece Lounge chair and Ottoman Set (190-11392-11484-ZORO)
- BAXTON STUDIO Mid-Century Masterpieces 3PC Sofa Set-Brown (106-5404-5405-5406)
- BAXTON STUDIO Theresa Grey Upholstered and Walnut Wood 2-PC Living Room Chair Set (164-10482)
- BAXTON STUDIO Allister Mid-Century Dark Grey Upholstered 2-Piece Living Room Set (158-9746-9747)
- MODWAY FURNITURE Sanguine 3 Piece Performance Velvet Sectional Sofa Set Gray (EEI-3921-GRY)
- Baxton Studio Living Room Sets