Shop All Living Room Sets
Baxton Studio
Haldis Modern Grey Velvet Upholstered and Walnut Brown Finished Wood 2-Piece Lounge Set
Mfr # 200-12446-ZORO
Zoro # G304101622
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40.9
- Material Fabric "Polyester 100%",Plywood,Foam
- Overall Width 26.8
- Color Grey/Walnut Brown
- Overall Length 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 200-12446-ZORO
- Zoro # G304101622
- UPC # 193271256235
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Height | 40.9 |
Overall Width | 26.8 |
Overall Length | 37 |
Details
Material | Fabric "Polyester 100%",Plywood,Foam |
Color | Grey/Walnut Brown |
Includes | One (1) Chair; One (1) Footstool |
For Use With | Living Room |
Weight | 59.9 |
Description
The inviting design of the Haldis chair and ottoman set gives your home a cozy spot to relax and take it easy. Made in China, this set includes one recliner chair and one ottoman made from sturdy wood and upholstered in luscious velvet fabric. The chair features reclining capability for maximum comfort while a convenient side pocket offers space for remotes, books, and more. Requiring assembly, the Haldis radiates contemporary personality with an elegant diamond-tufted design. A delightful and visually stunning addition, the Haldis chair and ottoman set enhances the modern interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 36x72 WHT Roll Up Blind (3320136)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- BAXTON STUDIO Bianca Mid-Century Modern Wood and Tan Faux Leather 2-Piece Lounge chair and Ottoman Set (190-11392-11484-ZORO)
- BAXTON STUDIO Zanetta Gray Velvet Gold Finished 2-Piece Sofa and Lounge Chair Set (153-9689-8324)
- BAXTON STUDIO Melody Natural Wood Finishing Grey 2-Piece Settee Set (131-7102-7103)
- BAXTON STUDIO Mid-Century Masterpieces 3PC Sofa Set-Brown (106-5404-5405-5406)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- BAXTON STUDIO Sorrento Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood 3-Piece Living Room Set (175-10977-10978-10979-Zoro)
- MODWAY FURNITURE Sanguine 3 Piece Performance Velvet Sectional Sofa Set Gray (EEI-3921-GRY)
- Baxton Studio Living Room Sets