Shop All Coffee Tables
Baxton Studio
Haben Modern & Contemporary Two-Tone Oak Brown and Black Finished Wood Coffee Table
Mfr # 206-12482
Zoro # G304401180
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes One (1) Coffee Table
- Weight Capacity 50.7
- Color Oak Brown/Black
- Overall Width 31.5
- Overall Length 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 206-12482
- Zoro # G304401180
- UPC # 193271259144
- Country of Origin China
- Category Coffee Tables
Dimensions
Overall Width | 31.5 |
Overall Length | 31.5 |
Overall Height | 15.7 |
Details
Includes | One (1) Coffee Table |
Weight Capacity | 50.7 |
Color | Oak Brown/Black |
Material | particle board,metal |
For Use With | Living Room |
Description
Modernize the layout of your space with the sleek, crisp design of the Haben coffee table. This piece is comprised of a solid metal base fitted with wood. The drawer offers handy storage space while the open shelf serves as a convenient display for all your living room essentials. The Haben requires assembly and features slim, straight metal legs for excellent stability and support in streamlined design. The Haben coffee table serves as a fantastic anchor point for common areas of your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- SAFAVIEH 8 x 10 ft. Cambridge Hand Tufted Large Rectangle Area RugIvory & Dark Grey (CAM709A-8)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- BAXTON STUDIO 40.375 W, 17.75 L, 15.875 H, MDF, Metal Top, Natural Brown/Black (221-12739-ZORO)
- BAXTON STUDIO Elada Wenge Finished Wood Coffee Table (159-9868)
- BAXTON STUDIO Jacintha Modern Wenge Brown Finished Coffee Table (146-8275)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- SAFAVIEH Willow Coffee Table, Clear (FOX6014A)
- Baxton Studio Coffee Tables