Shop All Dining Room Chairs
Baxton Studio
Gould Modern Transtional White Plastic Dining Chair Set (4PC)
Mfr # 193-4PC-12025-ZORO
Zoro # G904101435
product price: $141.99
/pk 4, $35.50/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene (Plastic)
- Width 19.7
- Color White
- Length 19.7
- Height 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-4PC-12025-ZORO
- Zoro # G904101435
- UPC # 193271215027
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 19.7 |
Length | 19.7 |
Height | 29.5 |
Overall Height | 29.5 |
Overall Width | 19.7 |
Overall Length | 19.7 |
Details
Material | Polypropylene (Plastic) |
Color | White |
Assembled/Unassembled | Fully Assembled |
Includes | Four (4) Dining Chairs |
Weight Capacity | 7.3 |
For Use With | Dining Room |
Weight | 7.3 |
Description
Invigorate your dining room with the sleek simplicity of the Gould dining chair. Made in China, this chair is comprised of durable plastic showcasing a white finish. Its streamlined frame features an open backrest for a sleek, minimalist display that allows light to flow more freely throughout the room. The Gould will arrive fully assembled and features miniature armrests for ergonomic comfort. A unique expression of modern minimalism, the Gould dining chair adds a stylish touch to any dining experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Power Cord Strain Relief (877)
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- FLASH FURNITURE Stack Chair Dolly, Black, 21" H (XU-MC168-DOLLY-GG)
- ACHIM IMPORTING Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (STT1M45045)
- BAXTON STUDIO Afton Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11923-ZORO)
- BAXTON STUDIO Wesley Light Grey Upholstered Walnut Finished Wood Dining Chair, PK2 (144-7945)
- BAXTON STUDIO Afton Mid-Century Modern Beige Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11660-ZORO)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- BAXTON STUDIO Raheem Mid-Century Brown Hemp and Wood Dining Chair Set PR (195-2PC-12391-ZORO)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- MANHATTAN COMFORT Vogue Arm Chair in Clay (DC033-CY)
- Baxton Studio Dining Room Chairs