Shop All Bed Frames
Baxton Studio
Gothard Navy Blue Velvet Upholstered and Dark Brown Finished Wood King Size Platform Bed
Mfr # 215-12366-ZORO
Zoro # G007479592
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric Velvet "100% Polyester",Plywood,MDF,Particleboard,Foam
- Overall Height 47.5
- Overall Width 81.7
- Overall Length 87.4
- For Use With Bedroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 215-12366-ZORO
- Zoro # G007479592
- UPC # 193271239504
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 47.5 |
Overall Width | 81.7 |
Overall Length | 87.4 |
Details
Color | Navy Blue/Dark Brown |
Material | Fabric Velvet "100% Polyester",Plywood,MDF,Particleboard,Foam |
For Use With | Bedroom |
Includes | One (1) King Size Bed |
Description
Find peaceful nights and tranquil mornings with the Gothard platform bed Made in Malaysia, this remarkable piece consists of a solid wood frame upholstered in silky velvet fabric The wingback headboard features a pleasant buttontufted design for an elegant bedroom backdrop The Gothard requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Tapered legs lend a sleek silhouette, making the Gothard platform bed a remarkable addition to the modern bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- ALATERRE FURNITURE MOD 19 1/2"W One Drawer Nightstand (AJMD0120WH)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Tufted Full Size Daybed with Trundle (156-9451)
- BAXTON STUDIO Becker Modern and Contemporary Transitional Beige Fabric Twin Size Daybed with Trundle (184-11083-Zoro)
- BAXTON STUDIO Cielle Weathered Grey Oak Finished Wood King Size Platform Bed Frame (161-10192)
- BAXTON STUDIO Hiro Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10738)
- BAXTON STUDIO Palina Dark Grey Walnut Finished Wood Queen Size Headboard (156-9438)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan King Size Arched Headboard (181-11131-Zoro)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3460CK California King Size EnForce Platform Bed Base (EPB3460CK)
- Baxton Studio Bed Frames