Shop All Shoe Storage
Baxton Studio
Glidden ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet
Mfr # 196-11929-ZORO
Zoro # G704101758
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Solid Wood
- Length 15
- Overall Length 15
- Height 28
- Width 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 196-11929-ZORO
- Zoro # G704101758
- UPC # 193271205561
- Country of Origin Malaysia
- Category Shoe Storage
Dimensions
Length | 15 |
Overall Length | 15 |
Height | 28 |
Width | 29.5 |
Overall Height | 28 |
Overall Width | 29.5 |
Details
Material | MDF,Solid Wood |
Color | Oak Brown/Black |
Includes | One (1) Shoe Cabinet |
Weight | 46.3 |
For Use With | Entryway |
Description
Featuring a classic design and ample storage space, the Glidden shoe cabinet offers a stylish method to keep your entryway organized. Made in Malaysia, this cabinet is constructed from sturdy wood accented with inset paneling. Two doors conceal four shelves with space to store about 12 pairs of shoes, depending on size. Requiring assembly, the Glidden is set on top of tapered legs for a refined silhouette that provides elevation to deter dust buildup. The doors showcase a recessed grid pattern for added visual texture, making the Glidden shoe cabinet a sleek addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW2)
- RUBBERMAID Container 20Ga Feed-Seed W/Lid (1868861)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Blue (HDLE-6-L14)
- FIREKING Chest, Fireproof/Waterproof (SS104)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet (197-11926-ZORO)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet (197-11927-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet with Drawer (196-11928-ZORO)
- HOME BASICS Home Basics Easy Assemble Space-Saving 30 Pair Shoe Tower Multi-Purpose Storage Rack, Black (ZOR96158)
- Baxton Studio Shoe Storage