Shop All Shoe Storage
Baxton Studio
Glidden ModernOak Brown Finished Wood 1-Drawer Shoe Storage Cabinet
Mfr # 197-11930-ZORO
Zoro # G704101390
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Solid Wood
- Length 15
- Height 45.1
- Width 30.6
- Color Oak Brown/Dark Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 197-11930-ZORO
- Zoro # G704101390
- UPC # 193271205578
- Country of Origin Malaysia
- Category Shoe Storage
Dimensions
Length | 15 |
Height | 45.1 |
Width | 30.6 |
Overall Length | 15 |
Overall Height | 45.1 |
Overall Width | 30.6 |
Details
Material | MDF,Solid Wood |
Color | Oak Brown/Dark Brown |
Weight | 75.8 |
For Use With | Entryway |
Includes | One (1) Shoe Cabinet |
Description
Featuring a classic design and ample storage space, the Glidden shoe cabinet offers a stylish method to keep your entryway organized. Made in Malaysia, this cabinet is constructed from sturdy wood accented with inset paneling. Two doors conceal five shelves with space to store approximately 15 pairs of shoes, depending on size. Requiring assembly, the Glidden features a large drawer for convenient storage of all your outdoor essentials. The doors showcase a recessed grid pattern for added visual texture, making the Glidden shoe cabinet a sleek addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-V-244)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 12 in D x Gray (SLP-A1236)
- TRESTON Cord Holder, 4inHx2inWx8-1/2inD, 22 lb. (838896-51)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-202BL)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet (197-11927-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet with Drawer (196-11928-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet (197-11926-ZORO)
- TUHOME Leto Xl Shoe Rack, Mirror, Five Interior Shelves, Single Door Cabinet, Black (ZLW6728)
- Baxton Studio Shoe Storage