Baxton Studio

Glidden Dark Brown Wood Modern Shoe Cabinet (Tall)


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Combining modern and classic elements, our Glidden Designer Shoe Cabinet unobtrusively tucks away shoes yet keeps them close at hand for a quick walk with the dog or trip to the office. This contemporary shoe storage option is made of MDF and engineered wood with dark brown faux wood grain paper veneer: it’s so stylish you’d never guess shoes are inside. Five fixed-height horizontal shelves behind the cabinet doors are ideal for adult and children’s shoes alike, though boots are not recommended. Atop the cabinet doors is a single drawer for additional storage. This designer shoe cabinet requires assembly and should be wiped clean with a dry cloth. For those with fewer storage needs, a shorter version of the Glidden Shoe Cabinet is also available (sold separately). Dimensions: 45.1 inches high x 30.75 inches wide x 15.1 inches deep, Drawer dimensions (1): 2.3 inches high x 26.25 inches wide x 10.5 inches deep, Shelf dimensions (4): 6.5 inches high x 28.6 inches wide x 11.6 inches deep.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.