Shop All Accent Furniture and Storage
Baxton Studio
Gisela Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Storage Cabinet
Mfr # 190-11992-ZORO
Zoro # G003531799
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.1
- Overall Height 26.3
- Width 44.5
- Color Oak Brown/Black
- Material MDF/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 190-11992-ZORO
- Zoro # G003531799
- UPC # 193271211838
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.1 |
Overall Height | 26.3 |
Width | 44.5 |
Length | 13.1 |
Height | 26.3 |
Overall Width | 44.5 |
Details
Color | Oak Brown/Black |
Material | MDF/PVC |
Includes | One (1) Shoe Cabinet |
Weight | 60.5 |
Description
With a compact yet elegant design, the Gisela shoe cabinet is perfect for homes with limited space. Made in Malaysia, the Gisela is constructed from sturdy wood featuring a natural oak brown finish that adds an air of warmth to any space. Three doors conceal six shelves with storage space for up to 14 pairs of shoes, depending on size. Requiring assembly, the Gisela utilizes a slatted design on the doors to enable air circulation and reduce odor buildup. Offering convenient utility in a sleek modern design, the Gisela shoe cabinet is a fantastic upgrade to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- FANMATS FanMats San Francisco 49Ers Football Rug 1/4" Thick 2' x 3' (5835)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon I' Canvas Art, 12x19 (WAG14826-C1219GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- BAXTON STUDIO Wayne Modern Contemporary Farmhouse Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (174-11060-Zoro)
- BAXTON STUDIO Carel Silver Metal 5-Drawer Accent Chest (160-10249)
- BAXTON STUDIO Rochadh Hollywood Glamour Style 1-drawer and 1-shelf Nightstand (121-6740)
- BAXTON STUDIO Shirley Grey Finished 2-Door Shoe Storage Cabinet with Open Shelves (157-9561)
- BAXTON STUDIO Espresso Finished Grey Upholstered Cushioned Entryway Bench (143-8079)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- SAUDER Nova Loft Accent Storage Ka , Tilted shelves ideal for vinyl record albums, books, or magazines (433798)
- Baxton Studio Accent Furniture and Storage