Shop All Outdoor Lounge Sets
Baxton Studio
Giorgia Modern & Contemporary Beige Fabric Upholstered and Brown Synthetic Rattan 3-Piece Patio Set
Mfr # 202-12305
Zoro # G904401177
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 45
- Overall Height 31.9
- Overall Width 24.4
- Includes Two (2) Patio Chairs; One (1) Table
- Overall Length 22.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 202-12305
- Zoro # G904401177
- UPC # 193271235384
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Height | 31.9 |
Overall Width | 24.4 |
Overall Length | 22.4 |
Details
Weight | 45 |
Includes | Two (2) Patio Chairs; One (1) Table |
Color | Brown/Beige/Black |
For Use With | Outdoor |
Material | fabric "180g polyester", pe rattan, metal, foam |
Description
Take advantage of warm summer days with the relaxing embrace of the Giorgia patio set. This set includes two chairs and one table comprised of steel frames wrapped in durable synthetic rattan. The seats are padded with plush foam and upholstered in weather-resistant fabric for superb comfort that lasts. The Giorgia requires assembly and features a circular tabletop that serves as a convenient pedestal for outdoor snacks and drinks. Perfect for lounging in nature, the Giorgia patio set transforms any backyard or deck area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Beige (26800B)
- VORTEX Spiral Folding Ring Anchor, 8 In. (ANCHFR8-ORG-A)
- ZORO SELECT Semi-Pneumatic Wheel, 14 in., 100 lb. (1NXB2)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUR1)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- SAFAVIEH Carson 4 Piece Outdoor Set- Grey Wash and Beige (PAT7005B)
- CARAVAN CANOPY Anchor System For 1296029 (10001400002)
- MANHATTAN COMFORT Portofino Rope Wicker 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV019-CR)
- MANHATTAN COMFORT Fruttuo Swivel Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV018-GY)
- WOODARD CM FS Coral 4PC Seat Set (CPTV-2019-SET)
- Baxton Studio Outdoor Lounge Sets