Shop All Outdoor Lounge Sets
Baxton Studio
Giorgia Modern Beige Fabric Upholstered and Brown Synthetic Rattan Patio Chair, PK2
Mfr # 202-2PC-12306
Zoro # G004401145
product price: $233.99
/pk 2, $117.00/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24.4
- Overall Length 22.4
- Includes Two (2) Patio Chairs
- For Use With Outdoor
- Overall Height 31.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 202-2PC-12306
- Zoro # G004401145
- UPC # 193271235391
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Width | 24.4 |
Overall Length | 22.4 |
Overall Height | 31.9 |
Details
Includes | Two (2) Patio Chairs |
For Use With | Outdoor |
Color | Brown/Beige/Black |
Material | fabric "180g polyester", pe rattan, metal, foam |
Weight | 35.3 |
Description
Take advantage of warm summer days with the relaxing embrace of the Giorgia patio chair. This chair is comprised of a metal frame wrapped in synthetic rattan. Slim metal legs provide excellent stability and support while conveying modern minimalist appeal. The Giorgia requires assembly and features smooth armrests for ergonomic comfort. Perfect for lounging in nature, the Giorgia patio chair transforms any backyard or deck area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Virginia Tech Mascot Yard Inflatable (235-100-M)
- SAFER DIATOMACEOUS EARTH 4LB (SH51703)
- STANDLEE PREMIUM PRODUCTS 40LB Orchard Pellet (1375-30101-0-0)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate - Rectangular (CKW-476)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- ALATERRE FURNITURE 8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan (ANOK01RD05S6)
- FLASH FURNITURE 4 Modern Black Adirondack Rockers & Side Table (JJ-C14709-4-T14001-BK-GG)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- CARAVAN CANOPY Weight Plate Canopy Set 4Pc (10001200011)
- ADAMS MFG Table Side Woven Earth Brown (8071-60-3731)
- Baxton Studio Outdoor Lounge Sets