Shop All Accent Furniture and Storage
Baxton Studio
Giordano Classic and Traditional Ash Walnut Finished Wood King Size Headboard
Mfr # 221-12874-ZORO
Zoro # G707480980
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.8
- Overall Height 50
- Arm Style Traditional
- Frame Material Rubberwood,MDF
- Overall Width 78.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 221-12874-ZORO
- Zoro # G707480980
- UPC # 193271349432
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 0.8 |
Overall Height | 50 |
Overall Width | 78.1 |
Details
Arm Style | Traditional |
Frame Material | Rubberwood,MDF |
Includes | One (1) King Size Headboard |
Assembly | Assembly Required |
Color | Ash Walnut |
Description
Soothing tones and rich character distinguish the Giordano headboard as a remarkable bedroom backdrop Made in Malaysia, this charming piece is crafted from solid wood Inset wood paneling accentuates the crisp geometry of the piece while lending a lush visual texture The Giordano requires assembly and features six predrilled holes for easy height customization A classic display of exquisite craftsmanship, the Giordano headboard imbues a peaceful atmosphere to any bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet R-1414 Power Station Clock Radio with 2 USB & 2 110 Volt Plugs (R-1414)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- BAXTON STUDIO Baxton Studio ATSC1613-Columbia-Shoe Cabinet Rossin Modern & Contemporary Walnut Brown Finished 2-Door Wood Entryway Shoe Storage Cabinet (ATSC1613-Columbia-Shoe Cabinet)
- BAXTON STUDIO Richelle ModernWhite Finished Wood Hanging Jewelry Armoire with Mirror (197-12157-ZORO)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- BAXTON STUDIO Rossin Modern Oak Brown Finished Wood 2-Door Entryway Shoe Storage Cabinet with Top Shelf (182-11690-Zoro)
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 5-Drawer Chest (148-8255)
- BAXTON STUDIO Fernanda 3-Door Oak Brown Wooden Entryway Shoes Storage Wide Cabinet (118-6511)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (99-4514)
- Baxton Studio Accent Furniture and Storage