Shop All Counter Height Stools
Baxton Studio
Gideon ModernSand Fabric Upholstered and Dark Brown Finished Wood 2-Piece Counter Stool Set PR
Mfr # 194-2PC-12146-ZORO
Zoro # G704096061
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 17.6
- Includes Two (2) Counter Stools
- For Use With Dining Room
- Overall Width 17.5
- Material Fabric "Polyester 100%",Oak Wood,Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 194-2PC-12146-ZORO
- Zoro # G704096061
- UPC # 193271221196
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Overall Width | 17.5 |
Overall Length | 21.7 |
Overall Height | 42.7 |
Details
Weight | 17.6 |
Color | Sand/Dark Brown |
Includes | Two (2) Counter Stools |
For Use With | Dining Room |
Material | Fabric "Polyester 100%",Oak Wood,Foam |
Description
Add a touch of elegance to your home bar or lounge with the stunning Gideon counter stool. Made in Malaysia, this stool is constructed from solid wood. Its plush backrest and seat are upholstered in smooth fabric displaying a graceful diamond tufted design. Requiring assembly, the Gideon features a convenient footrest on each side for ergonomic comfort. A fantastic culmination of style and comfort, the Gideon counter stool is sure to elevate any occasion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 1-Drawer Nightstand (182-11738-Zoro)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- BAXTON STUDIO Vance Mid-Century Brown Woven Rattan and Black Wood Cane Counter Stool (195-12839-ZORO)
- BAXTON STUDIO Carra Beige Upholstered Walnut-Finished Wood Swivel Counter Stool, PK2 (157-9653)
- BAXTON STUDIO Fenton Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11415-Zoro)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- BAXTON STUDIO Lander Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Metal Counter Stool Set (2PC) PR (192-2PC-12062-ZORO)
- REGENCY Regency Zeng Durable Versatile Sturdy Fully Assembled Stack Stool 250lbs (12 pack)- Black (4495BK12PK)
- Baxton Studio Counter Height Stools