Shop All TV Stands & Entertainment Centers
Baxton Studio
Gerhardine Oak Brown Modern and Contemporary Finished Wood 3-Drawer TV Stand
Mfr # 189-11997-ZORO
Zoro # G903531745
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 63
- Overall Length 15.6
- Weight 90.4
- Includes One (1) TV Stand
- Overall Height 15.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 189-11997-ZORO
- Zoro # G903531745
- UPC # 193271211906
- Country of Origin Malaysia
- Category TV Stands & Entertainment Centers
Dimensions
Width | 63 |
Overall Length | 15.6 |
Overall Height | 15.6 |
Length | 15.6 |
Overall Width | 63 |
Height | 15.6 |
Details
Weight | 90.4 |
Includes | One (1) TV Stand |
Color | Oak Brown/Black |
Material | MDF/Glass/PVC |
Description
The sleek, contemporary design of the Gerhardine TV stand coordinates your living room with sophisticated style. Made in Malaysia, this TV stand is crafted from sturdy, oak brown finished wood that creates a natural focal point. Three open shelves offer plentiful space to organize media devices, while three drawers provide secure storage space. Requiring assembly, the Gerhardine features three cord management holes on its back panel for quick and easy setup. Frosted glass accents add a cool, modern touch, making the Gerhardine TV stand a fantastic upgrade to any living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- RESTOR-IT Furniture Touch Up Kit, Natural (18000)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Door TV Stand (208-12135)
- BAXTON STUDIO Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11999-ZORO)
- BAXTON STUDIO Dena Mid-Century Walnut Brown Wood and Gold Finished TV Stand (195-11691-ZORO)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan (207-12462)
- BAXTON STUDIO Gerhardine Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand (190-11998-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood TV Stand (193-12377-ZORO)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- Baxton Studio TV Stands & Entertainment Centers