Shop All TV Stands & Entertainment Centers
Baxton Studio
Gerhardine Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand
Mfr # 190-11998-ZORO
Zoro # G803531708
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 70.87
- Overall Length 15.6
- Overall Height 15.44
- Weight 94.6
- Length 15.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 190-11998-ZORO
- Zoro # G803531708
- UPC # 193271211913
- Country of Origin Malaysia
- Category TV Stands & Entertainment Centers
Dimensions
Overall Width | 70.87 |
Overall Length | 15.6 |
Overall Height | 15.44 |
Length | 15.6 |
Height | 15.44 |
Width | 70.87 |
Details
Weight | 94.6 |
Material | MDF/Glass/PVC |
Includes | One (1) TV Stand |
Color | Oak Brown/Black |
Description
The sleek, contemporary design of the Gerhardine TV stand coordinates your living room with sophisticated style. Made in Malaysia, this TV stand is crafted from sturdy, oak brown finished wood that creates a natural focal point. The open shelf offers a convenient space for media devices, while one drawer and four additional shelves behind the sliding glass doors provide secure storage space. Requiring assembly, the Gerhardine features a cord management hole on its back panel for quick and easy setup. Frosted glass accents add a cool, modern touch, making the Gerhardine TV stand a fantastic upgrade to any living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 2" Satin Brass Metal Sleeve (01SLV2SB1)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- FLASH FURNITURE Black Office Chair, 28 1/2 in W 35" L 49-1/2" H, Padded, Leather Seat, Hercules Series (GO-1850-1-LEA-GG)
- BAXTON STUDIO Walda Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (190-12000-ZORO)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand (189-11572-ZORO)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Door TV Stand with Natural Rattan (207-12462)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood TV Stand (193-12377-ZORO)
- BAXTON STUDIO Tasman ModernIndustrial Natural Brown Finished Wood and Black Metal 2-Door TV Stand (196-12084-ZORO)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- Baxton Studio TV Stands & Entertainment Centers