Shop All Dining Room Chairs
Baxton Studio
Genna Modern Bohemian Natural Brown Finished Rattan Dining Chair
Mfr # 205-12675
Zoro # G604401118
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material rattan
- Color Natural Brown
- Includes One (1) Dining Chair
- Overall Width 22.4
- Overall Height 35.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 205-12675
- Zoro # G604401118
- UPC # 193271284825
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Width | 22.4 |
Overall Height | 35.6 |
Overall Length | 24.4 |
Details
Material | rattan |
Color | Natural Brown |
Includes | One (1) Dining Chair |
Weight | 8 |
For Use With | Dining Room |
Description
The intricate craftsmanship of the Genna dining chair generates a warm, peaceful feel in your space. This chair is comprised of a natural rattan frame adorned with woven embellishments. Its rounded backrest offers superb comfort during meals while the bamboo-like frame allows light to flow more naturally throughout the room. The Genna will arrive fully assembled and features convenient armrests for added comfort. Visually striking yet comfortable, the Genna dining chair is a wonderful addition to the modern dining room.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-NATW-GG)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- BAXTON STUDIO Toulan White Faux Leather Upholstered Stainless Steel Dining Chair, PK2 (117-6318)
- BAXTON STUDIO Louane French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12332)
- BAXTON STUDIO Blaise Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (194-4PC-11774-ZORO)
- BAXTON STUDIO Wagner Modern French Black and White Weaving and Natural Rattan Bistro Chair (225-13111-ZORO)
- BAXTON STUDIO Gauthier Navy and White Bamboo Style Bistro Stackable Dining Chair, PK2 (150-8980)
- BAXTON STUDIO Loire Grey and Brown Upholstered Black Finished 2-PC Dining Chair Set (160-10508)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- Baxton Studio Dining Room Chairs