Shop All Sofas & Love Seats
Baxton Studio
Genia Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Metal Sofa
Mfr # 199-12453-ZORO
Zoro # G604101377
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Material Fabric "Polyester 100%",Plywood,Foam,Metal
- Overall Height 32.7
- Includes One (1) Sofa
- Overall Width 70.9
- Overall Length 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 199-12453-ZORO
- Zoro # G604101377
- UPC # 193271256303
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Height | 32.7 |
Overall Width | 70.9 |
Overall Length | 31.5 |
Details
Material | Fabric "Polyester 100%",Plywood,Foam,Metal |
Includes | One (1) Sofa |
Color | Grey/Gold |
Weight | 72.5 |
For Use With | Living Room |
Description
Lounge in glamorous style with the expressive design of the Genia sofa. Made in China, this sofa is comprised of a sturdy wood frame padded with layers of foam and upholstered in luscious velvet fabric. The scalloped backrest is accented with channel tufting to form a unique, seashell-inspired outline that is sure to leave an impression. Requiring assembly, the Genia is supported by angled metal legs for stable support that lends a charming, retro feel. A visually striking and cozy addition, the Genia sofa enriches any interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Gray (589694OJW)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- KASON Roller Strike, 1/8" x 1/4", 0059 Series (10059005001)
- BAXTON STUDIO Edana Modern Bohemian Natural Rattan Sofa With Cushion (217-12712-ZORO)
- BAXTON STUDIO Charlotte Walnut Wood and Dark Brown Faux Leather 2-Seater Loveseat (125-6901)
- BAXTON STUDIO Sorrento Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Sofa (175-10979-Zoro)
- BAXTON STUDIO Mid-Century Masterpieces Sofa-Brown (106-5406)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 2-Seater Loveseat (150-8761)
- BAXTON STUDIO Kailyn Glam and Luxe Grey Velvet Fabric and Gold Finished Sofa (174-11024-Zoro)
- BAXTON STUDIO Sorrento Blue Velvet Upholstered Walnut Finished Wooden 3-seater Sofa (160-9940)
- Baxton Studio Sofas & Love Seats