Shop All End Tables
Baxton Studio
Garvey French Provincial Grey Finished Wood 3-Drawer Entryway Console Table
Mfr # 179-11329-Zoro
Zoro # G101008469
product price: $164.99
/ea
Free Shipping & Returns
$164.99
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
- Brand Baxton Studio
- MFR # 179-11329-Zoro
- Zoro # G101008469
- UPC # 193271174416
- Country of Origin China
- Category End Tables
Description
Reinvent your entryway with the elegant and handy Garvey console table. Made in China, the Garvey is constructed from sturdy wood showcasing a striking grey finish. Three large drawers provide ample space for concealed storage, while the rectangular tabletop and lower shelf provide space to display decorations. Requiring assembly, the console features ring-turned legs that lend a classic look, while black metal drawer handles add a modern touch. Astonishing design equipped with practical storage capability, the Garvey console table upgrades any entryway or living room.
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
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- BAXTON STUDIO Maverick Modern Bohemian Natural Brown Rattan End table (203-12592)
- BAXTON STUDIO Triplet Round Glass Top End Table With Tripod Base (49-3433)
- BAXTON STUDIO Maddock Modern & Contemporary Gold Finished Metal End Table with Marble Tabletop (206-12120)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H, Polished Natural Rattan Top, Natural Brown (211-12748-ZORO)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H (195-12122-ZORO)
- BAXTON STUDIO 17 W, 17 L, 17.5 H, Teak Root Top, Natural Brown (217-12738-ZORO)
- MANHATTAN COMFORT Mid-Century Modern Gales End Table with Solid Wood Legs in Greige (ET-82742-OW)
- Baxton Studio End Tables