Shop All Dining Room Chairs
Baxton Studio
Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR
Mfr # 195-2PC-12387-ZORO
Zoro # G004096068
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Woven Rattan,Beech Wood,Foam
- Width 17.7
- Color Beige/Walnut Brown
- Length 19.8
- Height 33.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 195-2PC-12387-ZORO
- Zoro # G004096068
- UPC # 193271243426
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 17.7 |
Length | 19.8 |
Height | 33.9 |
Overall Length | 19.8 |
Overall Width | 17.7 |
Overall Height | 33.9 |
Details
Material | Natural Woven Rattan,Beech Wood,Foam |
Color | Beige/Walnut Brown |
Assembled/Unassembled | Fully Assembled |
Includes | Two (2) Dining Chairs |
Weight Capacity | 9 |
Weight | 9 |
For Use With | Dining Room |
Description
Build a serene environment in your home with the Garold dining chair. Made in China, this chair is crafted from solid beech wood frame and natual woven rattan back and seat pad. The Garold will come fully assembled and utilize angled legs for stable support with an added touch of mid-century charm. Delivering a relaxed, laidback feel to any dining occasion, the Garold dining chair is a fantastic blend of style and comfort.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Classic Bulk Soap Dispenser, 30 oz, 3.97 x 4.92 x 6.64, Black (SN30TBK)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- BAXTON STUDIO Armand Modern Glam and Luxe Black Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (193-4PC-11773-ZORO)
- BAXTON STUDIO Chandelle Modern White Faux Leather Upholstered Dining Chair (146-8793)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Black Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12386-ZORO)
- BAXTON STUDIO Farah Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Finished Metal Dining Chair Set PR (192-2PC-12059-ZORO)
- BAXTON STUDIO Edna Black Faux Leather and "Oak" Finishing Wood Dining Chair, PK2 (126-6942)
- BAXTON STUDIO Riordan Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11359-Zoro)
- MADISON PARK Bexley Rounded Back Dining Chair (MP100-0152)
- Baxton Studio Dining Room Chairs