Shop All Buffets & Sideboards
Baxton Studio
Garcelle ModernWhite Finished Wood and Mirrored Glass 2-Door Sideboard
Mfr # 194-11964-ZORO
Zoro # G304101387
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34.65
- Overall Width 29.92
- For Use With Dining Room
- Color White/mirror
- Includes One (1) Sideboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 194-11964-ZORO
- Zoro # G304101387
- UPC # 193271208517
- Country of Origin China
- Category Buffets & Sideboards
Dimensions
Overall Height | 34.65 |
Overall Width | 29.92 |
Overall Length | 14.17 |
Details
For Use With | Dining Room |
Color | White/mirror |
Includes | One (1) Sideboard |
Weight | 46.3 |
Material | Firwood,Glass |
Description
Bring chic organization to your dining room with the fantastic design of the Garcelle sideboard. Made in China, this sideboard is constructed from solid wood. Two large shelves behind the doors provide ample storage space for both cookware and appliances. The Garcelle will arrive fully assembled and showcases a circular design in its doors embedded with mirrors for a sleek, contemporary display. A beautiful culmination of convenience and style, the Garcelle sideboard elevates the efficiency of any dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Saoka Modern and Contemporary Natural Brown Finished Wood and Rattan Armchair (185-11867-Zoro)
- BOSS Adjustable Chair Arms, Black, 40 in H (B909JARM)
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- NATIONAL PUBLIC SEATING NPS AirFlex Series Premium Polypropylene Folding Chair, White (Pack of 4) (1421)
- BAXTON STUDIO Ranger Mid-Century Modern Rustic Brown Finished Wood and Grey Metal 2-Door Sideboard Buffet (189-11748-ZORO)
- BAXTON STUDIO Favian Classic and Traditional White and Weathered Brown Finished Wood and White Metal Sideboard (223-12477-ZORO)
- BAXTON STUDIO Marcy Dark Brown Wood Entryway Bags Storage Sideboard Cabinet (120-6469)
- BAXTON STUDIO Connell Industrial Two-Tone Natural Brown and Black Finished Wood and Black Metal Sideboard Buffet (196-12068-ZORO)
- BAXTON STUDIO Deacon Rustic Weathered Two-Tone White and Oak Brown Finished Wood 2-Door Dining Room Sideboard (178-11410-Zoro)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Door Sideboard Buffet (189-11577-ZORO)
- LAND AIR SEA SYSTEMS SilverCloud Sync (3000)
- Baxton Studio Buffets & Sideboards