Shop All Dining Room Chairs
Baxton Studio
Galen ModernWhite Finished Polypropylene Plastic and Oak Brown Finished Wood Dining Chair Set (4PC)
Mfr # 192-4PC-12034-ZORO
Zoro # G104101853
product price: $188.99
/pk 4, $47.25/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene (Plastic),Beech Wood,Metal
- Width 29.9
- Color White/Oak Brown/Black
- Length 26.4
- Height 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 192-4PC-12034-ZORO
- Zoro # G104101853
- UPC # 193271215119
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 29.9 |
Length | 26.4 |
Height | 31 |
Overall Height | 31 |
Overall Width | 29.9 |
Overall Length | 26.4 |
Details
Material | Polypropylene (Plastic),Beech Wood,Metal |
Color | White/Oak Brown/Black |
Assembled/Unassembled | Assembly Required |
Includes | Four (4) Dining Chairs |
Weight Capacity | 8.7 |
For Use With | Dining Room |
Weight | 8.7 |
Description
Customize your dining space with the chic style of the Galen dining chair. Made in China, this chair is comprised of a sturdy wood and metal base fitted with a smooth polypropylene plastic seat. Black finished metal crisscross support bars ensure excellent stability while lending a cool, industrial look that complements the oak brown finish on the wood. Requiring assembly, the curved frame of the Galen forms convenient armrests for added comfort. Angled legs complete the look, making the Galen dining chair a cozy yet stylish addition to any dining space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Pink (KPFC7PK)
- SAFAVIEH 3 x 3 ft. Vision Contemporary Square Area Rug, Light Brown (VSN606C-3SQ)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set (211-2PC-12759-ZORO)
- BAXTON STUDIO Augustine Grey Upholstered and Walnut Wood 2-Piece Dining Chair Set (165-10548)
- BAXTON STUDIO Riordan Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11359-Zoro)
- BAXTON STUDIO Rio Modern Bohemian Natural Brown Rattan Dining Chair (226-13116-ZORO)
- BAXTON STUDIO Arween Modern Bohemian Natural Brown Rattan Dining Chair (225-13072-ZORO)
- BAXTON STUDIO Louane French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12332)
- SAFAVIEH Hunter Beige Side Chair (MCR4704A-SET2)
- Baxton Studio Dining Room Chairs