Shop All Planters & Window Boxes
Baxton Studio
Gaenor ModernBlack Metal and Blue Glass Plant Stand
Mfr # 193-12108-ZORO
Zoro # G804101801
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal,Color Glasses
- Color Black/Blue
- Weight 7.7
- Overall Width 14
- Includes One (1) Plant Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-12108-ZORO
- Zoro # G804101801
- UPC # 193271217861
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Overall Width | 14 |
Overall Length | 14 |
Overall Height | 21.1 |
Details
Material | Metal,Color Glasses |
Color | Black/Blue |
Weight | 7.7 |
Includes | One (1) Plant Stand |
For Use With | Outdoor |
Description
Craft a beautiful garden scene with the exquisite Gaenor plant stand. Made in China, this stand is constructed from solid metal. Its round tabletop is adorned with glass accents of various shades to create a cool, mosaic display. The Gaenor requires assembly and is supported by cabriole legs for excellent stability in elegant style. A fantastic addition to any outdoor lounge, the Gaenor plant stand is sure to leave an impression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS 2 Gal. Foaming Compression Sprayer (190456)
- TECUMSEH Carburetor Rpl 640328 (640353)
- CHAMPION SPORTS Fitpro Ball, Chair Blk, Fitness/Podture (BCHX)
- TENAX Deer Fence Flded7X100Blk (2A040006)
- BLOEM PLANTER HOPSON WHT 10"" (HOP1009-M)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4 (QI003696)
- MAYNE Caprio 18in Tall Planter - Black (5905-B)
- LUXEN HOME Luxen Home 2pc Metal Floor Planters (WHPL746)
- VINTIQUEWISE Wicker Banana Rope Tall Floor Planter with Metal Pot, Large (QI003360.L)
- FLORA BUNDA Flora Bunda CS2346E-YL Succulent in Two Tone Lines Pattern Ceramic Pots; Yellow (CS2346E-YL)
- ROBERT ALLEN 8" Wht Floral Planter (MPT01628)
- Baxton Studio Landscaping Materials