Shop All Planters & Window Boxes
Baxton Studio
Gaenor Modern & Contemporary Black Metal and Multi-Colored Ceramic Tile Plant Stand
Mfr # 206-12124
Zoro # G504401188
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material metal,ceramic tile
- Color Multi-Colored/Black
- Weight 7.7
- Includes One (1) Outdoor Plant Stand
- Overall Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 206-12124
- Zoro # G504401188
- UPC # 193271218028
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Overall Length | 14 |
Overall Width | 14 |
Overall Height | 21.3 |
Details
Material | metal,ceramic tile |
Color | Multi-Colored/Black |
Weight | 7.7 |
Includes | One (1) Outdoor Plant Stand |
For Use With | Outdoor |
Description
Craft a beautiful garden scene with the exquisite Gaenor plant stand. This stand is comprised of a solid metal base fitted with a ceramic tabletop. Its round tabletop features a beautiful, multi-colored floral pattern that gives your outdoor oasis a mosaic touch. The Gaenor requires assembly and is supported by cabriole legs for excellent stability in elegant style. A fantastic addition to any outdoor lounge, the Gaenor plant stand is sure to leave an impression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Hi-Run Stud 24 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1010)
- BALBOA WATER 240V 2.0HP 8.8-3.5A 2 x 2 in. Ultimax Pump - 2 Speed 56FR (BB5235208S)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-30X50)
- ZORO SELECT Quick Coupling Valve, 3/4 In, FNPT, Brass (4NDN8)
- MAYNE Valencia 3' Window box - Black (5871-B)
- SUNSCAPE Carmen Fiberglass Planter, White (CP5)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Small (QI004029.S)
- EARTHMARK EarthMark MGB-H041 Alto Series 22 x 22 x 17 in. Square Galvanized Metal Planter (MGB-H041)
- PANACEA COCO LINER 30 in. TROUGH (88598)
- MAYNE Fairfield 16x16 Square Planter - Espresso (5887-ES)
- SUNPACK 2.5" Heavy-Duty Square Pot (SP30506)
- Baxton Studio Landscaping Materials