Shop All Accent Chairs
Baxton Studio
Fletcher Traditional Grey Velvet Upholstered and Dark Brown Finished Wood Armchair
Mfr # 195-12443-ZORO
Zoro # G604101742
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 28.7
- Overall Height 35.2
- Color Grey/Dark Brown
- Overall Length 29.9
- Overall Width 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 195-12443-ZORO
- Zoro # G604101742
- UPC # 193271256204
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 35.2 |
Overall Length | 29.9 |
Overall Width | 29.5 |
Details
Weight Capacity | 28.7 |
Color | Grey/Dark Brown |
Material | Fabric "Polyester 100%",Plywood,Foam,Wood |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Chair |
Weight | 28.7 |
For Use With | Living Room |
Description
Relax and unwind in elegant style with the timeless design of the Fletcher armchair. Made in China, this chair is comprised of a sturdy wood frame padded with plush foam and upholstered in sumptuous velvet fabric. Curled arms adorned with a nail head trim exude traditional charm while button tufting on the backrest adds a contemporary touch. Requiring assembly, the Fletcher is set on top of cabriole legs to create a graceful outline while providing excellent stability and support. Craft a lovely, relaxing environment with the Fletcher armchair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS File Cabinet Locking Bar 12" (ABUS File Bar 1 Ft)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- BAXTON STUDIO Valentina Mid-Century Transitional Grey Velvet Upholstered and Natural Wood Finished Armchair (195-12437-ZORO)
- BAXTON STUDIO Christa Transitional Dark Brown Faux Leather and Wood Accent Chair (191-11709-ZORO)
- BAXTON STUDIO Lovella MidCentury Modern Grey Fabric and Walnut Brown Finished Wood 2Piece Accent Chair Set (225-2PC-12949-ZORO)
- BAXTON STUDIO Garson Glam and Luxe Beige Velvet Upholstered and Gold Metal Finished Accent Chair (195-12434-ZORO)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair (143-7850)
- BAXTON STUDIO Delaney Mid-Century Oak Brown Finished Wood and Hemp Accent Chair (199-12165-ZORO)
- LORELL Guest Bench, Antimicrobial Vinyl, 44-5/8"x20-1/4"x18-7/8", BKSR (LLR66999)
- Baxton Studio Accent Chairs