Shop All Accent Furniture and Storage
Baxton Studio
Fernanda Modern and Contemporary Oak Brown Finished Wood 4-Door Shoe Storage Cabinet
Mfr # 190-11991-ZORO
Zoro # G703531785
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.1
- Overall Height 48.2
- Height 48.2
- Overall Width 30
- Material MDF/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 190-11991-ZORO
- Zoro # G703531785
- UPC # 193271211807
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.1 |
Overall Height | 48.2 |
Height | 48.2 |
Overall Width | 30 |
Length | 13.1 |
Width | 30 |
Details
Material | MDF/PVC |
Color | Oak Brown/Black |
Includes | One (1) Shoe Cabinet |
Weight | 66.4 |
Description
Featuring a modern design and ample storage space, the Fernanda shoe cabinet is a fantastic upgrade to any entryway. Made in Malaysia, this cabinet is crafted from wood featuring a natural oak brown finish that blends well with a wide range of interior designs. Four doors conceal six shelves with storage space for up to 18 pairs of shoes, depending on size. Requiring assembly, the Fernanda utilizes a slatted door design that enables air circulation and reduces odor buildup. With superb utility in a sleek contemporary design, the Fernanda shoe cabinet enhances the layout of the modern entryway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Large Dragonfly Metal Wall Art Blue (101410103-BLUE)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- WESTCLOX Clock Alarm Led White .6In (70044B)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Satin Brass (01HC900436SB1)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- BAXTON STUDIO Mid-Century Masterpieces Loveseat-Brown (106-5405)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- BAXTON STUDIO Baxton Studio ATSC1613-Columbia-Shoe Cabinet Rossin Modern & Contemporary Walnut Brown Finished 2-Door Wood Entryway Shoe Storage Cabinet (ATSC1613-Columbia-Shoe Cabinet)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 2-Door Shoe Cabinet (168-10758)
- SAUDER Dover Edge Storage Organizer To , Cubbyhole storage for books, framed photos, collectibles, and more (433523)
- Baxton Studio Accent Furniture and Storage