Shop All Accent Furniture and Storage
Baxton Studio
Fernanda Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Cabinet
Mfr # 189-11990-ZORO
Zoro # G103531743
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.23
- Overall Height 26.3
- Length 13.23
- Includes One (1) Shoe Cabinet
- Overall Width 44.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-11990-ZORO
- Zoro # G103531743
- UPC # 193271211791
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.23 |
Overall Height | 26.3 |
Length | 13.23 |
Overall Width | 44.88 |
Height | 26.3 |
Width | 44.88 |
Details
Includes | One (1) Shoe Cabinet |
Color | Oak Brown/Black |
Material | MDF/Metal/PVC |
Weight | 52.8 |
Description
Featuring a modern design with ample storage space, the Fernanda shoe cabinet upgrades any entryway. Made in Malaysia, this cabinet is crafted from oak brown finished wood that adds visual warmth to any interior layout. Three doors conceal six shelves with storage space for up to 12 pairs of shoes, depending on size. Requiring assembly, the Fernanda features slatted doors to enable air circulation and prevent mold growth on your shoes. Tapered legs provide a convenient height, making the Fernanda shoe cabinet a stylish and practical solution to entryway storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- BAXTON STUDIO Stephen Dark Brown Upholstered and Oak Finished 2-Piece Trunk Set (165-10702)
- BAXTON STUDIO Cayla Modern Black Wood Shoe Cabinet (138-7712)
- BAXTON STUDIO Adalwin Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9171)
- BAXTON STUDIO Calanthe Modern & Contemporary Gold Finished Metal Console Table with Marble Tabletop (206-12100)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- Baxton Studio Accent Furniture and Storage