Shop All Nightstands
Baxton Studio
Faron Traditional Farmhouse Two-Tone Distressed Wood 1-Door End Table-White/Oak Brown
Mfr # 188-11728-ZORO
Zoro # G103531767
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) End Table
- Width 18.9
- Length 13.8
- Overall Length 13.8
- Overall Width 18.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11728-ZORO
- Zoro # G103531767
- UPC # 193271192588
- Country of Origin China
- Category Nightstands
Dimensions
Width | 18.9 |
Length | 13.8 |
Overall Length | 13.8 |
Overall Width | 18.9 |
Height | 28 |
Overall Height | 28 |
Details
Includes | One (1) End Table |
Material | Firwood/Metal |
Color | White/Oak Brown |
Weight | 20.7 |
Description
Household organization is made easy with the charming Faron end table. Made in China, this handy piece is comprised of a sturdy wood frame adorned with metal embellishments. Two shelves behind the door provide ample space to arrange your belongings, while the tabletop lends space for daily use. Fully assembled, the Faron features decorative metal hinges and handles for a cool, industrial touch. A fantastic assistant to the modern household, the Faron end table adds value to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Pop-Up Bar Projectn Alarm Clock, USB Port (616-1950-INT)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (132123)
- BAXTON STUDIO Chase Transitional White Finished 1-Drawer Wood Nightstand (163-9025)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Nightstand (162-10259)
- BAXTON STUDIO Ryker Oak Finished 2-Drawer Wood Nightstand (156-9284)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood Nightstand with Faux Marble Top (189-11620-ZORO)
- BAXTON STUDIO Tavita MidCentury Modern TwoTone Mint Green and Oak Brown Finished Wood 1Drawer Nightstand (222-12479-ZORO)
- BAXTON STUDIO Marquetterie Oak and White Finishing 2-Drawer and 1-Shelf Nightstand (133-7192)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- Baxton Studio Nightstands