Shop All Bed Frames
Baxton Studio
Faraday ModernDark Brown Finished Wood Twin Size Platform Storage Corner Bed
Mfr # 195-12433-ZORO
Zoro # G904101442
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark brown
- Material MDF,Plastic
- Overall Height 31.5
- Overall Width 46.3
- Overall Length 82.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 195-12433-ZORO
- Zoro # G904101442
- UPC # 193271255405
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 31.5 |
Overall Width | 46.3 |
Overall Length | 82.2 |
Details
Color | Dark brown |
Material | MDF,Plastic |
For Use With | Kids Room |
Weight Capacity | 238.1 |
Includes | One (1) Twin Size Bed |
Weight | 238.1 |
Description
Make the most of your bedroom with the outstanding versatility of the Faraday storage bed. Made in Malaysia, this bed is constructed from sturdy wood. This corner bed features a total of ten shelves to organize bedside essentials while one large drawer underneath the platform offers convenient storage for clothes and linens. Requiring assembly, the Faraday utilizes wood platform for mattress support, which eliminate the need for a box spring. Combining exceptional utility with sleek design, the Faraday storage bed is a remarkable upgrade to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 36'' (DBLFDPL101ES)
- KASON Curtain Strip, 84" L, 0.06" Thick (401SC6060084)
- TRUE Door Cord (879863)
- BAXTON STUDIO Patwin Modern and Contemporary Transitional Ash Walnut Finished Wood Queen Size Headboard (179-11156-Zoro)
- BAXTON STUDIO Samir Modern Industrial Black Finished Metal Platform Bed-Full (195-12375-ZORO)
- BAXTON STUDIO Marit Mid-Century Grey Upholstered Walnut Finished Wood Daybed (158-9616)
- BAXTON STUDIO Candace Luxe and Glamour Dark Grey Velvet Upholstered Full Size Bed (149-8950)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed (213-11551-ZORO)
- BAXTON STUDIO Leyton Mid-Century Grey Upholstered King Size Platform Bed (126-6907)
- MANHATTAN COMFORT Mid-Century Modern Bedframe with Headboard for Bedroom Use (BD003-TW-BH)
- Baxton Studio Bed Frames