Shop All Accent Furniture and Storage
Baxton Studio
Falan Mid-Century Modern Oak Brown Finished Wood 2-Drawer Console Table with Rattan
Mfr # 201-12236
Zoro # G404401035
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.6
- Overall Height 21.7
- Weight Capacity 13
- Overall Width 24.4
- Material paulownia wood, natural rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 201-12236
- Zoro # G404401035
- UPC # 193271223244
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 11.6 |
Overall Height | 21.7 |
Overall Width | 24.4 |
Size | Overall Dimensions: 21.70" High x 24.40" Wide x 11.60" Deep; Drawer Dimensions: 11.20" Wide x10.60" Deep x 6.50" High; Legs: 13.40" High; |
Details
Weight Capacity | 13 |
Material | paulownia wood, natural rattan |
Includes | One (1) Console Table |
Color | Brown/Oak Brown |
For Use With | Entryway |
Assembly | Assembled |
Description
The timeless charm of mid-century design elevates any interior layout with the stunning Falan console table. This handy piece is comprised of a sturdy wood frame adorned with woven rattan drawer faces. Two convenient drawers expand the storage capabilities of any space while the wide tabletop serves as an eye-catching pedestal for decorations. The Falan will arrive fully assembled and utilizes broad, angled legs for stable support that form a remarkable silhouette. A fantastic accent piece for the modern home, the Falan console table elevates any interior.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- BAXTON STUDIO Serge Silver Metal Storage Trunk (160-10246)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- BAXTON STUDIO Glidden Dark Brown Wood Modern Shoe Cabinet (Tall) (91-4518)
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- BAXTON STUDIO Beagan Modern and Contemporary Black Finished Wood and Gold Metal 2Drawer Console Table (213-12161-ZORO)
- WAYBORN HOME FURNISHING Beveled Mirror Chest of one Drawer (MC006)
- Baxton Studio Accent Furniture and Storage