Shop All Bed Frames
Baxton Studio
Fabrico Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed
Mfr # 214-10938-ZORO
Zoro # G907479807
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey/Gold
- Material Fabric "100% Polyester",Plywood,MDF,LVL,Veneer,Rubber Wood,Foam,Metal
- Overall Height 51.6
- Overall Width 63.4
- Overall Length 85.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 214-10938-ZORO
- Zoro # G907479807
- UPC # 193271147946
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 51.6 |
Overall Width | 63.4 |
Overall Length | 85.6 |
Details
Color | Grey/Gold |
Material | Fabric "100% Polyester",Plywood,MDF,LVL,Veneer,Rubber Wood,Foam,Metal |
Includes | One (1) Queen Size Bed |
For Use With | Bedroom |
Description
Drift off to sleep in magnificent fashion with the refined elegance of the Fabrico platform bed Made in Malaysia, this chic piece consists of a solid wood frame padded with foam and upholstered in lavish velvet fabric for a truly luxurious embrace The tall headboard features a sleek chevron tufted design for a striking display that provides superb back support when sitting in bed The Fabrico requires assembly and utilizes wood slats for mattress support, removing the need for a box spring Polished metal legs complete the opulent design, making the Fabrico platform bed a fantastic upgrade to the modern bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- BAXTON STUDIO Perry Modern Light Beige Daybed with Trundle (141-7929)
- BAXTON STUDIO Jameson and White Finished Expandable Twin Size to King Size Daybed (167-10734)
- BAXTON STUDIO Cora Light Pink Velvet Upholstered Twin Size Headboard (154-9317)
- BAXTON STUDIO Nami Modern Glam and Luxe Light Pink Velvet Fabric and Gold Finished Queen Size Platform Bed (174-11185-Zoro)
- BAXTON STUDIO Camino Black Faux Leather Upholstered Daybed with Guest Trundle Bed (131-7306)
- BAXTON STUDIO Parson Classic Mid-Century Walnut Brown Finished Wood Twin Size Daybed (194-11516-ZORO)
- MANTUA Bed Base, Metal, Cal-King Size, 6" H, Black (J6MB60 BC)
- Baxton Studio Beds and Mattresses