Shop All Pet Waste Supplies
Baxton Studio
Faber ModernDark Grey Fabric Upholstered and Wood Cat Litter Box Cover House
Mfr # 194-12519-ZORO
Zoro # G004101694
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29.92
- Height 14.96
- Color Dark Grey
- Material Fabric(Faux Linen Nonwoven) "Polyester 100%",MDF
- Includes One (1) Cat House
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-12519-ZORO
- Zoro # G004101694
- UPC # 193271259540
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 29.92 |
Height | 14.96 |
Overall Width | 29.92 |
Overall Length | 14.96 |
Overall Height | 14.96 |
Details
Color | Dark Grey |
Material | Fabric(Faux Linen Nonwoven) "Polyester 100%",MDF |
Includes | One (1) Cat House |
For Use With | Pets |
Weight | 12.57 |
Description
Create a cozy and comfortable space for your cat with the versatile utility of the Faber cat house. Made in Malaysia, this handy piece offers a secluded place for a litter box, as well as an easily accessible cut-out entrance for your cat. Its wooden frame is upholstered in a soft, linen-like fabric that effortlessly coordinates with modern interiors. Requiring assembly, the Faber is fitted with an ergonomic lift-top for easy maintenance. Fulfilling the needs of your cat in contemporary style, the Faber cat house is an excellent solution for any cat owner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grassbag-Craftsman (964-04093A)
- TRUPER Tru Pro 40 in. Steel Round Digging Shovel Steel Handle (PRY-ST)
- KOHLER Ring Set (94Mm) (20 108 04-S)
- GECKO ALLIANCE Gecko Alliance 672-4200B Waterway Manifold - 2 x 2 in. 4 0.75 in. Ports (WW6724200B)
- BAXTON STUDIO Jasper Oak Finished 2-Door Wood Cat Litter Box Cover House (157-9543)
- BAXTON STUDIO Jasper Walnut Brown Finished 2-Door Wood Cat Litter Box Cover House (157-9544)
- BAXTON STUDIO Claire Walnut Brown Finished Cat Litter Box Cover House (166-10741)
- BAXTON STUDIO Skylar Walnut Brown Finished Cat Litter Box Cover House (166-10742)
- BAXTON STUDIO Connor Walnut Brown Finished 2-Door Cat Litter Box Cover House (166-10744)
- BAXTON STUDIO Romy Walnut and White Finished 2-Door Wood Cat Litter Box Cover House (157-9539)
- DOGGIE BAG Doggie Bag 7x11.5 1.25 Mil White Flat Pack, PK1000 (DB19HC)
- Baxton Studio Pet Waste Supplies