Shop All Accent Furniture and Storage
Baxton Studio
Excel Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet
Mfr # 189-11995-ZORO
Zoro # G903531752
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Overall Height 35.1
- Color Oak Brown/Black
- Material MDF/Metal/PVC
- Width 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-11995-ZORO
- Zoro # G903531752
- UPC # 193271211869
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.7 |
Overall Height | 35.1 |
Width | 31.5 |
Length | 15.7 |
Height | 35.1 |
Overall Width | 31.5 |
Details
Color | Oak Brown/Black |
Material | MDF/Metal/PVC |
Includes | One (1) Storage Cabinet |
Weight | 52.8 |
Description
With its simple yet classy design, the Excel storage cabinet is an effortless update to both the function and style of your home. Made in Malaysia, this cabinet is constructed from sturdy wood featuring a natural oak brown finished that adds visual warmth to any interior space. Two large shelves behind the doors offer convenient storage space to organize and declutter busy areas of your home. Requiring assembly, the Excel is equipped with two slim black metal handles for a touch of modern minimalism. A versatile addition to any entryway, living room, or office space, the Excel storage cabinet is a handy solution to home storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- BOSS Adjustable Chair Arms, Black, 40 in H (B909JARM)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- BESTAR Connexion 60W Return Table, Antigua & Black (93812-000052)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- BAXTON STUDIO Calypso Mid-Century White and Walnut Wood 3-Drawer Storage Chest (137-7499)
- BAXTON STUDIO Mahler Traditional White Finished Wood 1-Drawer Console Table (199-12258-ZORO)
- BAXTON STUDIO Warren Espresso Shoe-Storage Cabinet (105-5307)
- BAXTON STUDIO Calandra ModernOak Brown and Multi-Colored Wood 4-Drawer Storage Unit (199-12248-ZORO)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- VINTIQUEWISE Brown 4 PK (QI003546.S.4)
- Baxton Studio Accent Furniture and Storage