Shop All Kids Chairs
This Product is Discontinued
Baxton Studio
Evonka Modern Magenta Pink Faux Leather Kids Recliner Chair (Discontinued)
Mfr # 151-9244
Zoro # G2557420
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Material Leather
- Back Color Wood
- Back Material Leather
- Style Recliner Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 151-9244
- Zoro # G2557420
- UPC # 842507194338
- Country of Origin China
- Category Kids Chairs
Details
Seat Material | Leather |
Back Color | Wood |
Back Material | Leather |
Style | Recliner Chair |
Description
Give your little one their own special spot on movie night with the Evonka recliner chair. Constructed with a wood and steel frame for durability, the Evonka is upholstered in magenta pink faux leather for vibrant style. High resilience foam filling ensures the highest level of comfort for those Disney movie marathons. Further comfort is provided by precise recline adjustment, allowing you little one to put their feet up. A built-in cup holder is the perfect spot for their juice box. Wide arms and a high back ensure this chair will be their new napping spot. The Evonka Recliner Chair requires leg assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" x 18 Gauge Round Black Plastic Furniture Tips 4PK (76645)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Red (SN2436RED)
- OSBORNE WOOD PRODUCTS 17 x 2 1/4 Stratford Dining Chair Leg in Soft Maple (6202M)
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Green Armless Shell, PK5 (53318-5-GREEN-NA-CH)
- VIRCO Metaphor® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (N918)
- HON Solve Series ReActiv Back Task Stool, Ink (HONSVSR1ACLC10T)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Sky Blue Seat (9012)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- Baxton Studio Kids Chairs