Shop All Nightstands
Baxton Studio
Espresso Silverstone Modern Nightstand
Mfr # 106-5372
Zoro # G2562838
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Faux Wood Grain Paper Veneer
- Width 18.5 in
- Depth 15.3 in
- Material Engineered Wood
- Height 17.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 106-5372
- Zoro # G2562838
- UPC # 847321024557
- Country of Origin Malaysia
- Category Nightstands
Dimensions
Width | 18.5 in |
Depth | 15.3 in |
Height | 17.3 in |
Details
Finish | Faux Wood Grain Paper Veneer |
Material | Engineered Wood |
Color | Dark Brown |
Features | Pull-out Drawer, Contemporary Style, Non-marking Feet |
Number of Drawers | 2 |
Item | Nightstand |
Application/Usage | Room |
Description
“Perk up” your bedroom set with our contemporary Espresso Nightstand-Silvertone. Featuring eye-grabbing silvertone drawer pulls, its dual drawers provide plenty of room for all those little items. An espresso-toned faux wood-grain paper veneer and non-marking feet distinguish it from other discount bedroom-furniture items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- REGISTRY Pool Towel, 30x70, Green Stripe, 12PK (S806-GLGS-AHRS)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Red (SN2436RED)
- BAXTON STUDIO Cormac Mid-Century Modern Transitional Dark Brown Finished Wood and Gold Metal 2-Drawer Nightstand (208-12139)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 3-Drawer Nightstand with Rattan (201-12259)
- BAXTON STUDIO Hansel Modern 1-Drawer Dark Brown and Dark Grey Finished Nightstand (147-8258)
- BAXTON STUDIO Ryker Oak Finished 2-Drawer Wood Nightstand (156-9284)
- BAXTON STUDIO Marcin Contemporary Glam and Luxe White Finished Wood and Gold Metal 1-Drawer Nightstand (199-12008-ZORO)
- BAXTON STUDIO Massey White Upholstered Modern Nightstand (98-4823)
- BAXTON STUDIO Marquetterie Oak and White Finishing 2-Drawer and 1-Shelf Nightstand (133-7192)
- Baxton Studio Nightstands