Shop All Bed Frames
Baxton Studio
Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Queen Size Platform Bed
Mfr # 222-11891-ZORO
Zoro # G907479746
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Brown/Walnut Brown
- Material Rubberwood,MDF,Natural Rattan
- Overall Height 44.1
- Overall Width 77.7
- Overall Length 84.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 222-11891-ZORO
- Zoro # G907479746
- UPC # 193271201129
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 44.1 |
Overall Width | 77.7 |
Overall Length | 84.6 |
Details
Color | Natural Brown/Walnut Brown |
Material | Rubberwood,MDF,Natural Rattan |
Includes | One (1) Queen Size Bed |
For Use With | Bedroom |
Description
Foster an appreciation for the cozy warmth of traditional craftsmanship with the exquisite Eridian bed Made in Malaysia, this lovely piece consists of a solid wood frame embellished with woven natural rattan The rounded headboard cultivates an open, airy atmosphere while serving as an eyecatching bedroom backdrop The Eridian requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Calling back to the appeal of midcentury design, the Eridian bed exudes classic charmDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- LORELL Leather Executive Chair, 17-3/4" to 21-1/4", Open Loop Arms, Black (LLR60120)
- BAXTON STUDIO Macey Grey Upholstered Walnut Finished King Size Storage Platform Bed (146-8196)
- BAXTON STUDIO Brady Modern Charcoal Grey Upholstered Queen Size Bed (149-8942)
- BAXTON STUDIO Alinia Beige Upholstered Walnut Wood King Size Platform Bed (146-8170)
- BAXTON STUDIO Leni Beige 4-Drawer King Size Platform Storage Bed Frame (157-9588)
- BAXTON STUDIO Benjen Modern and Contemporary Glam Light Pink Velvet Fabric Full Size Panel Bed (183-11263-Zoro)
- BAXTON STUDIO Erlend Mid-Century Grey Upholstered Queen Size Platform Bed (156-9102)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- Baxton Studio Bed Frames