Shop All Outdoor Lounge Sets
Baxton Studio
Endecott Modern Grey Fabric Upholstered and Brown Synthetic Rattan Patio Chair, PK2
Mfr # 202-2PC-12309
Zoro # G904401160
product price: $479.99
/pk 2, $240.00/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey/Brown/Black
- Includes Two (2) Patio Chairs
- Weight 49.4
- For Use With Outdoor
- Material fabric "spun polyester", pe rattan, metal, foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 202-2PC-12309
- Zoro # G904401160
- UPC # 193271235421
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Width | 33.1 |
Overall Height | 29.9 |
Overall Length | 25.6 |
Details
Color | Grey/Brown/Black |
Includes | Two (2) Patio Chairs |
Weight | 49.4 |
For Use With | Outdoor |
Material | fabric "spun polyester", pe rattan, metal, foam |
Description
Add a touch of contemporary flair to your outdoor décor with the stunning Endecott patio chair. This chair is comprised of a solid metal frame wrapped in durable synthetic rattan. Its plush cushioned are padded with layers of soft foam and upholstered in weather-resistant fabric for the perfect lounge spot during warm summer days. Requiring assembly, the Endecott features ergonomic armrests as well as an angled backrest for ultimate relaxation. The finishing touch for any patio or deck area, the Endecott patio chair redefines the outdoor experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Muffler Gasket For Honda Gx120, Gx140, Gx160 And Gx200 18381-Z1T-003; 486-511 (486-511)
- STENS Air Filter 605-105 For Homelite Up 00158 (605-105)
- RACK’EM RACKS RackEm Racks 4023 Apron Dispenser Rack (4023)
- SCOTTS 18 in. Manual 7-Blade Push Walk Behind Reel Lawn Mower (716-18S)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- SAFAVIEH Bassey Living Patio Set, Grey Brown & White - 4 Piece (PAT7507C)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- FLASH FURNITURE 7 Piece Gray/Black Modular Patio Set & Cushions (TW-3WBE00-GY-GG)
- COMPAMIA 17.3 in. Marcel XL Resin Outdoor Arm Chair, Taupe (ISP258-DVR)
- Baxton Studio Outdoor Lounge Sets