Shop All Accent Furniture and Storage
Baxton Studio
Elwyn Mid-Century Light Brown Finished Wood 1-Drawer Console Table
Mfr # 196-12325-ZORO
Zoro # G204096066
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.8
- Overall Height 28.3
- Weight Capacity 19
- Color Light Brown
- Material MDF,Pine Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 196-12325-ZORO
- Zoro # G204096066
- UPC # 193271237593
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 11.8 |
Overall Height | 28.3 |
Overall Width | 31.5 |
Details
Weight Capacity | 19 |
Color | Light Brown |
Material | MDF,Pine Wood |
Includes | One (1) Console Table |
Weight | 19 |
For Use With | Entryway |
Description
Renew the character of your home with the simple yet impressive design of the Elwyn console table. Made in China, this table is crafted from sturdy wood. One open shelf and drawer provide space to organize household essentials and reserve the wide tabletop for decorative items. Requiring assembly, the Elwyn features a cut-out drawer handle for a sleek, minimalist touch. Angled legs complete the look, making the Elwyn console table a notable addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- HOMELEGANCE Garcia Writing Desk (2046-15)
- BAMBOO54 Quad Flowers Outdoor Curtain (53015)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 5-Drawer Chest (148-8255)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- BAXTON STUDIO Edeline Hollywood Regency Glamour Style Mirrored 3-Drawer Chest (136-7485)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 5Drawer Storage Chest (217-12372-ZORO)
- BAXTON STUDIO Lambert Traditional White Finished Wood 2-Drawer Console Table (194-11931-ZORO)
- ELK HOME Batanica Media Console (16607)
- Baxton Studio Accent Furniture and Storage