Shop All Bed Frames
Baxton Studio
Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full
Mfr # 193-11485-ZORO
Zoro # G704101666
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/ash walnut
- Material Rubberwood,MDF,Synthetic Rattan
- Overall Height 47.24
- Overall Width 57.99
- Overall Length 79.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-11485-ZORO
- Zoro # G704101666
- UPC # 193271181841
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 47.24 |
Overall Width | 57.99 |
Overall Length | 79.52 |
Details
Color | Brown/ash walnut |
Material | Rubberwood,MDF,Synthetic Rattan |
Weight Capacity | 63.5 |
Includes | One (1) Full Size Bed |
For Use With | Bedroom |
Weight | 63.5 |
Description
The Elston bed invigorates your bedroom with a sophisticated twist on classic design. Made in Malaysia, this bed is constructed from sturdy wood showcasing a natural ash walnut finish. The headboard is woven with synthetic rattan and conveys a refreshing, mid-century feel. The Elston requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs add a classic touch, making the Elston bed a remarkable addition to any bedroom space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL DishwasherUpper Rack Wheel, Mount Assmbly (8270019)
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- NEXT INNOVATIONS Sunflower Wall Art (101410066-SUNFLOWER)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Queen Size Daybed (156-9454)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan Queen Size Canopy Bed (184-11043-Zoro)
- BAXTON STUDIO Marieke VAsh Walnut Finished Queen Size Wood Bed Frame (159-9808)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (194-11510-ZORO)
- BAXTON STUDIO Raya Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11160-Zoro)
- BAXTON STUDIO Saverio Blue Velvet Queen Size Platform Bed with Gold-Tone Legs (156-9100)
- BAXTON STUDIO Macey Grey Upholstered Walnut Finished King Size Storage Platform Bed (146-8196)
- Baxton Studio Beds and Mattresses