Shop All Bed Frames
Baxton Studio
Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen
Mfr # 193-11487-ZORO
Zoro # G904101657
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/charcoal
- Material Rubberwood,MDF,Synthetic Rattan
- Overall Height 47.24
- Overall Width 64.68
- Overall Length 84.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 193-11487-ZORO
- Zoro # G904101657
- UPC # 193271181902
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 47.24 |
Overall Width | 64.68 |
Overall Length | 84.64 |
Details
Color | Brown/charcoal |
Material | Rubberwood,MDF,Synthetic Rattan |
Weight Capacity | 76.8 |
Includes | One (1) Queen Size Bed |
For Use With | Bedroom |
Weight | 76.8 |
Description
The Elston bed invigorates your bedroom with a sophisticated twist on classic design. Made in Malaysia, this bed is constructed from sturdy wood showcasing a deep charcoal finish. The headboard is woven with synthetic rattan and conveys a refreshing, mid-century feel. The Elston requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs add a classic touch, making the Elston bed a remarkable addition to any bedroom space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- MONARCH SPECIALTIES Accent Table - Black Metal With Tempered Glass (I 3078)
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R32)
- BAXTON STUDIO Ansa Dark Grey Upholstered Full Size Bed (159-9759)
- BAXTON STUDIO Clare Navy Blue Velvet Queen Size Panel Bed with Tufted Headboard (163-10499)
- BAXTON STUDIO Brady Modern Charcoal Grey Upholstered Queen Size Bed (149-8942)
- BAXTON STUDIO Myra Queen Size Light Beige Upholstered Button-tufted Headboard (118-6430)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- BAXTON STUDIO Thomas Walnut Wood Expandable Twin Size to King Size Daybed (167-10731)
- BAXTON STUDIO Variel Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (208-12692)
- Baxton Studio Bed Frames