Shop All Home Storage Cabinets
Baxton Studio
Eliya Classic and Traditional Brushed Silver Finished Wood 3Drawer Storage Cabinet
Mfr # 212-11938-ZORO
Zoro # G907479654
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Metal,Fir Wood
- Color Silver
- Includes One (1) Storage Cabinet
- Overall Height 29.9
- Overall Width 23.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 212-11938-ZORO
- Zoro # G907479654
- UPC # 193271206148
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Height | 29.9 |
Overall Width | 23.6 |
Outside Length | 13.7 |
Details
Material | MDF,Metal,Fir Wood |
Color | Silver |
Includes | One (1) Storage Cabinet |
Cabinet Style | Traditional |
Assembly | Assembled |
Description
Uplift the character of busy rooms with the timeless style of the Eliya storage cabinet Made in China, this exquisite piece is comprised of a solid wood frame embellished with metal drawer knobs Three drawers provide ample storage space to accommodate the needs of any arrangement The Eliya will arrive fully assembled and features cabriole legs for excellent stability and support in elegant style Floral moldings add a touch of grace, making the Eliya storage cabinet an enchanting addition to any space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim LLTV24GY12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Grey (LLTV24GY12)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- ENDURANCE Round Endurance Table 42" Round Black Game Top, 42 in W, 42 in L, 29 in H (66749BKGT)
- BAXTON STUDIO Ardon Bohemian Light Brown Finished Wood and Black Metal 2-Door Storage Cabinet with Natural Rattan (196-12077-ZORO)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- BAXTON STUDIO Dariana Modern Bohemian Natural Brown Rattan 6-Drawer Storage Cabinet (207-12688)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- BAXTON STUDIO Declan MidCentury Modern Espresso Brown Finished Wood and Natural Rattan 2Door Storage Cabinet (221-12472-ZORO)
- SUNSET TRADING Shades Of Gray China Cabinet (DLU-EL-BH)
- Baxton Studio Home Storage Cabinets