Shop All Ottomans
Baxton Studio
Edmund Transitional Dark Brown Faux Leather Upholstered and Oak Brown Finished Wood Storage Ottoman
Mfr # 191-11904-ZORO
Zoro # G904096069
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8.8
- Material Faux leather" PU",Firwood,Foam,Firwood
- Overall Height 13
- Overall Width 17.7
- Includes One (1) Ottoman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 191-11904-ZORO
- Zoro # G904096069
- UPC # 193271201310
- Country of Origin China
- Category Ottomans
Dimensions
Overall Height | 13 |
Overall Width | 17.7 |
Overall Length | 13.4 |
Details
Weight | 8.8 |
Material | Faux leather" PU",Firwood,Foam,Firwood |
Includes | One (1) Ottoman |
Color | Dark Brown/Oak Brown |
For Use With | Living Room |
Description
The Edmund storage ottoman solves your storage needs with a rustic yet handy design. Made in China, this ottoman is comprised of a sturdy wood frame featuring an oak brown finish that lends a rustic feel. Its button tufted cushion is padded with plush foam and upholstered in smooth faux leather, creating a cozy footstool or extra seat when needed. Fully assembled, the top of the Edmund opens to reveal ample storage space for extra blankets, pillows, and more. Antique brass finished metal handles and a latch add a vintage touch, making the Edmund ottoman a fantastic addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Indoor/Outdoor Atomic Wall Clock, 18" (WT-3181PL-INT)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- EQUIPTO Omniverse Workcenter, BK (OV6-CLD-003-BK)
- ALECO Interion® Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge (120221)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- BAXTON STUDIO Brette Beige Upholstered Brown Finished Wood Storage Bench Ottoman (161-9105)
- BAXTON STUDIO Roanoke Beige Upholstered Grid-Tufting Storage Ottoman Bench (128-7045)
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- BAXTON STUDIO Kira Black with Grey and Brown 2-Piece Nesting Table and Ottoman Set (160-9917)
- BAXTON STUDIO Kaira 2-Piece Gray Upholstered and Wood Rocking Chair and Ottoman Set (152-8221-8223)
- VINTIQUEWISE Medium Decorative Grey Foldable Cube Ottoman Stools for Living Room, Bedroom, Dining, Playroom (QI004429-M)
- Baxton Studio Ottomans