Shop All Pet Waste Supplies
Baxton Studio
Eckhart ModernWalnut Brown Finished Wood Cat Litter Box Cover House
Mfr # 194-11761-ZORO
Zoro # G804101641
original price:
$96.29
5% off
new price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5
- Height 18.1
- Color Walnut Brown
- Material MDF
- Includes One (1) Cat House
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-11761-ZORO
- Zoro # G804101641
- UPC # 193271195893
- Country of Origin Malaysia
- Category Pet Waste Supplies
Dimensions
Width | 31.5 |
Height | 18.1 |
Overall Height | 18.1 |
Overall Width | 31.5 |
Overall Length | 18.9 |
Details
Color | Walnut Brown |
Material | MDF |
Includes | One (1) Cat House |
Weight | 44.1 |
For Use With | Pets |
Description
Enrich the life of your cat with the terrific design of the Eckhart cat house. Made in Malaysia, this piece is constructed from sturdy wood. It features a secluded place for a litter box as well as a convenient side entrance for your cat to access. Requiring assembly, the Eckhart features a slatted wood design that disperses odors and allows air to circulate. A versatile and fashionable enhancement for both owners and cats, the Eckhart cat house is a fantastic addition to any pet-friendly home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-291LP Reg 2-Stage Packaged 6:00 Vent (MEGR-291LP)
- CHAPIN 3-1/2 gal. Xtreme Industrial Concrete Open Head Sprayer, Steel Tank, Fan Spray Pattern (19049)
- A & I PRODUCTS Micro-Rib V-Belt (38.0") 16.5" x4" x0.7" (A-380J8)
- JAYDEE BOEN Snow Fence, Yellow, O-ring, 4ftX100ft (SF-4102)
- BAXTON STUDIO Romy Walnut and White Finished 2-Door Wood Cat Litter Box Cover House (157-9539)
- BAXTON STUDIO Skylar Walnut Brown Finished Cat Litter Box Cover House (166-10742)
- BAXTON STUDIO Connor Walnut Brown Finished 2-Door Cat Litter Box Cover House (166-10744)
- BAXTON STUDIO Jasper Oak Finished 2-Door Wood Cat Litter Box Cover House (157-9543)
- BAXTON STUDIO Mariam ModernDark Brown Finished Wood Cat Litter Box Cover House (194-11765-ZORO)
- BAXTON STUDIO Claire Walnut Brown Finished Cat Litter Box Cover House (166-10741)
- METROPOLITAN MARKETING GROUP Poopup Poopup - Navy Blue Colored Poop Scooper, 2PK (PP-HB-0214)
- Baxton Studio Pet Waste Supplies