Shop All Pet Waste Supplies
Baxton Studio
Eckhart ModernTwo-Tone Dark Grey and Oak Finished Wood Cat Litter Box Cover House
Mfr # 194-11760-ZORO
Zoro # G304096058
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5
- Height 18.1
- Color Dark Grey/Oak
- Includes One (1) Cat House
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 194-11760-ZORO
- Zoro # G304096058
- UPC # 193271195886
- Country of Origin Malaysia
- Category Pet Waste Supplies
Dimensions
Width | 31.5 |
Height | 18.1 |
Overall Height | 18.1 |
Overall Width | 31.5 |
Overall Length | 18.9 |
Details
Color | Dark Grey/Oak |
Includes | One (1) Cat House |
Material | MDF |
For Use With | Pets |
Weight | 44.1 |
Description
Enrich the life of your cat with the terrific design of the Eckhart cat house. Made in Malaysia, this piece is constructed from sturdy wood. It features a secluded place for a litter box as well as a convenient side entrance for your cat to access. Requiring assembly, the Eckhart features a slatted wood design that disperses odors and allows air to circulate. A versatile and fashionable enhancement for both owners and cats, the Eckhart cat house is a fantastic addition to any pet-friendly home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Knob Seat Adj (720-04009A)
- MTD Shroud-Cover X-Ser (731-13752)
- LOGO BRANDS San Francisco Giants Sweatshirt Blanket (525-74)
- S&G TOOL AID SANDBLASTER (SG17800)
- BAXTON STUDIO Romy Walnut and White Finished 2-Door Wood Cat Litter Box Cover House (157-9539)
- BAXTON STUDIO Jasper Walnut Brown Finished 2-Door Wood Cat Litter Box Cover House (157-9544)
- BAXTON STUDIO Jasper Oak Finished 2-Door Wood Cat Litter Box Cover House (157-9543)
- BAXTON STUDIO Claire Walnut Brown Finished Cat Litter Box Cover House (166-10741)
- BAXTON STUDIO Connor Walnut Brown Finished 2-Door Cat Litter Box Cover House (166-10744)
- BAXTON STUDIO Skylar Walnut Brown Finished Cat Litter Box Cover House (166-10742)
- ARM & HAMMER A&H Litter Pan Large (22193)
- Baxton Studio Pet Waste Supplies