Shop All Pet Waste Supplies
Baxton Studio
Eckhart ModernTwo-Tone Dark Brown and Oak Finished Wood Cat Litter Box Cover House
Mfr # 194-11762-ZORO
Zoro # G204096028
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5
- Height 18.1
- Color Dark Brown/Oak
- Includes One (1) Cat House
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-11762-ZORO
- Zoro # G204096028
- UPC # 193271195909
- Country of Origin Malaysia
- Category Pet Waste Supplies
Dimensions
Width | 31.5 |
Height | 18.1 |
Overall Width | 31.5 |
Overall Height | 18.1 |
Overall Length | 18.9 |
Details
Color | Dark Brown/Oak |
Includes | One (1) Cat House |
Material | MDF |
For Use With | Pets |
Weight | 44.1 |
Description
Enrich the life of your cat with the terrific design of the Eckhart cat house. Made in Malaysia, this piece is constructed from sturdy wood. It features a secluded place for a litter box as well as a convenient side entrance for your cat to access. Requiring assembly, the Eckhart features a slatted wood design that disperses odors and allows air to circulate. A versatile and fashionable enhancement for both owners and cats, the Eckhart cat house is a fantastic addition to any pet-friendly home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEVENUS 4 Heads Full Spectrum Clamp LED Grow Lights For Indoor Plants (GLC04)
- MIDWEST RAKE Straight Lute, 24", 82", Gusset (56026)
- HOT SHOT Maxattrax Roach Bait 0.84 oz (HG-96987)
- MI-T-M Hose, 30ft. (15-0239)
- BAXTON STUDIO Romy Walnut and White Finished 2-Door Wood Cat Litter Box Cover House (157-9539)
- BAXTON STUDIO Mariam ModernDark Brown Finished Wood Cat Litter Box Cover House (194-11765-ZORO)
- BAXTON STUDIO Skylar Walnut Brown Finished Cat Litter Box Cover House (166-10742)
- BAXTON STUDIO Jasper Walnut Brown Finished 2-Door Wood Cat Litter Box Cover House (157-9544)
- BAXTON STUDIO Jasper Oak Finished 2-Door Wood Cat Litter Box Cover House (157-9543)
- BAXTON STUDIO Claire Walnut Brown Finished Cat Litter Box Cover House (166-10741)
- PROGRESSIVE FURNITURE Progressive Furniture I601-40 Finn Cat Litter Box Enclosure; White (I601-40)
- Baxton Studio Pet Waste Supplies